- 5/8" Shaft Dia
- 1.187" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
Washer Material | Carbon |
Metal Parts Material | Brass |
Shaft Dia. | 0.625 in |
Temperature Range [Min] | -40 °F |
Elastomers Material | Buna |
Temperature Range [Max] | 225 °F |
Seat Type | 1 |
Spring Material | Stainless Steel |
Seat O.D. | 1.187 in |
Seat Material | Ni-Resist |
Head Type | D |
Pressure | 200 psi |
Weight | 0.188 LB |