Product details
- 1" Shaft Dia
- 1.625" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Washer Material | Carbon |
Seat Type | 1 |
Seat Material | Ceramic |
Seat O.D. | 1.625 in |
Head Type | C |
Elastomers Material | Buna |
Shaft Dia. | 1 in |
Spring Material | Stainless Steel |
Metal Parts Material | Stainless Steel |
Pressure | 200 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Weight | 0.25 LB |