Product details
- 7/8" Shaft Dia
- 1.5" Seat OD
- Head Type C
- Seat Type 3
- Viton Pump Seal
Specifications
Seat Type | 3 |
Metal Parts Material | Stainless Steel |
Seat Material | Ceramic |
Temperature Range [Max] | 400 °F |
Elastomers Material | Viton |
Shaft Dia. | 0.875 in |
Seat O.D. | 1.5 in |
Pressure | 200 psi |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Head Type | C |
Washer Material | Carbon |
Weight | 0.187 LB |