- 3" Shaft Dia
- 3" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Spring Material | Stainless Steel |
Temperature Range [Max] | 225 °F |
Seat Type | 3 |
Head Type | C |
Elastomers Material | Buna |
Pressure | 200 psi |
Seat O.D. | 3 in |
Shaft Dia. | 2.125 in |
Washer Material | Carbon |
Metal Parts Material | Stainless Steel |
Seat Material | Ceramic |
Temperature Range [Min] | -40 °F |
Weight | 0.5 LB |