Product details
- 2 1/2" Shaft Dia
- 3.75" Seat OD
- Head Type E
- Seat Type 3
- Buna Pump Seal
Specifications
Seat Material | Ni-Resist |
Temperature Range [Max] | 225 °F |
Elastomers Material | Buna |
Metal Parts Material | Brass |
Seat O.D. | 3.75 in |
Spring Material | Stainless Steel |
Washer Material | Carbon |
Seat Type | 3 |
Temperature Range [Min] | -40 °F |
Manufacturer Part No. | 52-104-870-805, 712-0468-755 |
Shaft Dia. | 2.5 in |
Head Type | E |
Pressure | 200 psi |
Weight | 0.875 LB |