Product details
- 1 1/8" Shaft Dia
- 1.75" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Head Type | C |
Pressure | 200 psi |
Shaft Dia. | 1.125 in |
Washer Material | Carbon |
Seat Type | 1 |
Metal Parts Material | Stainless Steel |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Manufacturer Part No. | 71725, 712-0907-749, 476-0250-644 |
Elastomers Material | Buna |
Seat Material | Ni-Resist |
Seat O.D. | 1.75 in |
Weight | 0.25 LB |