Product details
- 1" Shaft Dia
- 1.625" Seat OD
- Head Type A
- Seat Type 1
- Buna Pump Seal
Specifications
Shaft Dia. | 1 in |
Temperature Range [Min] | -40 °F |
Seat O.D. | 1.625 in |
Seat Type | 1 |
Metal Parts Material | Brass |
Head Type | A |
Pressure | 75 psi |
Manufacturer Part No. | 4369006, S-8742, S-9583 |
Spring Material | Stainless Steel |
Pump Name Plate Data | BCH-300, 500, 750, 1000, Models 100S, 133S, 150S, 175S |
Seat Material | Ceramic |
Elastomers Material | Buna |
Washer Material | Molded Plastic |
Temperature Range [Max] | 225 °F |
Weight | 0.25 LB |