Product details
- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
Specifications
Seat O.D. | 2.125 in |
Head Type | D |
Seat Material | Ni-Resist |
Manufacturer Part No. | 52-104-946-801, 52-101-848-082, 600-28-267 |
Elastomers Material | Buna |
Washer Material | Carbon |
Spring Material | Stainless Steel |
Temperature Range [Max] | 225 °F |
Pressure | 200 psi |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 1.5 in |
Metal Parts Material | Brass |
Seat Type | 1 |
Weight | 0.313 LB |