Product details
- 2 1/8" Shaft Dia
- 2.125" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
Specifications
Spring Material | Stainless Steel |
Seat O.D. | 2.125 in |
Shaft Dia. | 1.5 in |
Seat Type | 1 |
Elastomers Material | Buna |
Head Type | E |
Metal Parts Material | Brass |
Seat Material | Ni-Resist |
Pressure | 200 psi |
Washer Material | Carbon |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -40 °F |
Weight | 0.312 LB |