Product details
- 1/2" Shaft Dia
- 0.938" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Seat Type | 1 |
Elastomers Material | Buna |
Washer Material | Molded Plastic |
Seat O.D. | 0.938 in |
Pump Name Plate Data | Bronze 3/4 thru 3 Boosters BPD 35, BDP 37-Series 1522-PD 35 & PD 37-Series 60AA 1522 Cast Iron |
Seat Material | Ceramic |
Pressure | 200 psi |
Manufacturer Part No. | 816032-000, Kit #7, 189102, Kit 118681, 3TC29, 200AB-F58, 189182 |
Metal Parts Material | Stainless Steel |
Spring Material | Stainless Steel |
Head Type | C |
Shaft Dia. | 0.5 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Weight | 0.187 LB |