Product details
- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type D
- Seat Type 25
- Buna Pump Seal
Specifications
Seat Type | 25 |
Seat Material | Ceramic |
Head Type | D |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Seat O.D. | 2 in |
Elastomers Material | Buna |
Pressure | 200 psi |
Washer Material | Carbon |
Shaft Dia. | 1.375 in |
Metal Parts Material | Brass |
Weight | 0.313 LB |