Product details
- 1 3/4" Shaft Dia
- 2.5" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Manufacturer Part No. | 52-115-605-802, 712-1012-753 |
Pump Name Plate Data | MAXEAL®-V Series 5000, Type OJ Power Series #3 |
Seat O.D. | 2.5 in |
Seat Material | Ceramic |
Temperature Range [Min] | -40 °F |
Washer Material | Carbon |
Spring Material | Stainless Steel |
Temperature Range [Max] | 225 °F |
Metal Parts Material | Stainless Steel |
Shaft Dia. | 1.75 in |
Seat Type | 1 |
Head Type | C |
Pressure | 200 psi |
Elastomers Material | Buna |
Weight | 0.5 LB |