Product details
- 5/8" Shaft Dia
- Head Type B
- Seat Type 9
- Buna Pump Seal
Specifications
Washer Material | Carbon |
Spring Material | Stainless Steel |
Metal Parts Material | Stainless Steel |
Seat Material | Ceramic |
Head Type | B |
Pressure | 75 psi |
Seat O.D. | N/A |
Shaft Dia. | 0.625 in |
Temperature Range [Min] | -40 °F |
Elastomers Material | Buna |
Temperature Range [Max] | 225 °F |
Seat Type | 9 |
Weight | 0.187 LB |