Product details
- 1 3/4" Shaft Dia
- 2.5" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Shaft Dia. | 1.75 in |
Seat Material | Ni-Resist |
Metal Parts Material | Stainless Steel |
Seat Type | 1 |
Pressure | 200 psi |
Washer Material | Carbon |
Temperature Range [Max] | 225 °F |
Seat O.D. | 2.5 in |
Elastomers Material | Buna |
Head Type | C |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Weight | 0.5 LB |