Skip to content Skip to navigation menu


PS-466

Pump Seal

Item #101626165
each
    Shipment Options

Product details

  • 1 1/4" Shaft Dia
  • 2" Seat OD
  • Head Type C
  • Seat Type 1
  • Buna Pump Seal

Specifications

Temperature Range [Max] 225 °F
Seat Material Ceramic
Pressure 200 psi
Temperature Range [Min] -40 °F
Head Type C
Manufacturer Part No. BM-7275, 181815
Shaft Dia. 1.25 in
Spring Material Stainless Steel
Metal Parts Material Stainless Steel
Elastomers Material Buna
Washer Material Carbon
Seat Type 1
Seat O.D. 2 in
Weight 0.25 LB
Close Compare List Open Compare List Toggle

Product Comparison