- 1/2" Shaft Dia
- 1" Seat OD
- Head Type A
- Seat Type 1
- Buna Pump Seal
Head Type | A |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Seat Type | 1 |
Pressure | 75 psi |
Seat O.D. | 1 in |
Elastomers Material | Buna |
Seat Material | Ni-Resist |
Shaft Dia. | 0.5 in |
Temperature Range [Max] | 225 °F |
Washer Material | Molded Plastic |
Metal Parts Material | Brass |
Weight | 0.188 LB |