
- 1 7/8" Shaft Dia
- 2.625" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
Metal Parts Material | Brass |
Spring Material | Stainless Steel |
Pump Name Plate Data | 3 x 2 MM-2 |
Seat Type | 1 |
Elastomers Material | Buna |
Temperature Range [Max] | 225 °F |
Washer Material | Carbon |
Shaft Dia. | 1.875 in |
Seat Material | Ni-Resist |
Manufacturer Part No. | 08-301-766-02-065 |
Temperature Range [Min] | -40 °F |
Head Type | E |
Seat O.D. | 2.625 in |
Pressure | 200 psi |
Weight | 0.5 LB |
