Skip to content Skip to navigation menu
Pump Seal

PS-516

Pump Seal
Item #101649206
  • 5/8" Shaft Dia
  • 1.25" Seat OD
  • Head Type A
  • Seat Type 1
  • Buna Pump Seal
Pump Seal
    Shipment Options
  • 5/8" Shaft Dia
  • 1.25" Seat OD
  • Head Type A
  • Seat Type 1
  • Buna Pump Seal
Metal Parts Material Stainless Steel
Seat Material Ceramic
Seat O.D. 1.25 in
Shaft Dia. 0.625 in
Spring Material Stainless Steel
Washer Material Carbon
Seat Type 1
Elastomers Material Buna
Manufacturer Part No. S-20788, S-20994, S-20789
Head Type A
Temperature Range [Max] 225 °F
Pressure 75 psi
Temperature Range [Min] -40 °F
Weight 0.187 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison