Product details
- 2" Shaft Dia
- 2.75" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Specifications
Head Type | C |
Washer Material | Carbon |
Metal Parts Material | Stainless Steel |
Seat Material | Ceramic |
Temperature Range [Max] | 225 °F |
Seat O.D. | 2.75 in |
Spring Material | Stainless Steel |
Elastomers Material | Buna |
Pressure | 200 psi |
Shaft Dia. | 2 in |
Seat Type | 3 |
Temperature Range [Min] | -40 °F |
Weight | 0.5 LB |