Product details
- 2 1/8" Shaft Dia
- 3" Seat OD
- Head Type E
- Seat Type 3
- Viton Pump Seal
Specifications
Temperature Range [Max] | 400 °F |
Head Type | E |
Pressure | 200 psi |
Seat Type | 3 |
Elastomers Material | Viton |
Metal Parts Material | Stainless Steel |
Seat O.D. | 3 in |
Spring Material | Stainless Steel |
Seat Material | Ni-Resist |
Temperature Range [Min] | -40 °F |
Washer Material | Carbon |
Shaft Dia. | 2.125 in |
Weight | 0.5 LB |