- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Metal Parts Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Seat Material | Ni-Resist |
Shaft Dia. | 1.375 in |
Washer Material | Carbon |
Pressure | 200 psi |
Seat O.D. | 2 in |
Head Type | C |
Seat Type | 3 |
Spring Material | Stainless Steel |
Elastomers Material | Buna |
Weight | 0.312 LB |