Product details
- 1" Shaft Dia
- 1.625" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Specifications
Pressure | 200 psi |
Head Type | C |
Elastomers Material | Buna |
Metal Parts Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Seat Type | 3 |
Washer Material | Carbon |
Seat O.D. | 1.625 in |
Shaft Dia. | 1 in |
Seat Material | Ceramic |
Spring Material | Stainless Steel |
Temperature Range [Max] | 225 °F |
Weight | 0.25 LB |