- 1 1/8" Shaft Dia
- 1.687" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
Spring Material | Stainless Steel |
Temperature Range [Max] | 225 °F |
Head Type | E |
Elastomers Material | Buna |
Seat O.D. | 1.687 in |
Washer Material | Carbon |
Seat Type | 1 |
Metal Parts Material | Plated Steel |
Temperature Range [Min] | -40 °F |
Seat Material | Ni-Resist |
Pressure | 200 psi |
Shaft Dia. | 1.125 in |
Weight | 0.25 LB |