Product details
- 2" Shaft Dia
- 2.75" Seat OD
- Head Type R
- Seat Type 1
- Buna Pump Seal
Specifications
Shaft Dia. | 2 in |
Washer Material | Carbon |
Seat Type | 1 |
Metal Parts Material | Brass |
Temperature Range [Min] | -40 °F |
Elastomers Material | Buna |
Seat O.D. | 2.75 in |
Pressure | 50 psi |
Spring Material | Stainless Steel |
Head Type | R |
Temperature Range [Max] | 225 °F |
Seat Material | Ni-Resist |
Weight | 0.5 LB |