Product details
- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type C
- Seat Type 3
- Viton Pump Seal
Specifications
Metal Parts Material | Stainless Steel |
Seat Type | 3 |
Pressure | 200 psi |
Head Type | C |
Manufacturer Part No. | 712-0910-749 |
Seat Material | Ni-Resist |
Shaft Dia. | 1.5 in |
Washer Material | Carbon |
Seat O.D. | 2.125 in |
Elastomers Material | Viton |
Spring Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -40 °F |
Weight | 0.375 LB |