- 1" Shaft Dia
- 1.625" Seat OD
- Head Type E
- Seat Type 1
- Viton Pump Seal
Elastomers Material | Viton |
Seat Material | Ceramic |
Shaft Dia. | 1 in |
Washer Material | Carbon |
Temperature Range [Max] | 400 °F |
Seat O.D. | 1.625 in |
Head Type | E |
Seat Type | 1 |
Temperature Range [Min] | -40 °F |
Metal Parts Material | Brass |
Pressure | 200 psi |
Spring Material | Stainless Steel |
Weight | 0.25 LB |