Product details
- 1 5/8" Shaft Dia
- 2.375" Seat OD
- Head Type C
- Seat Type 3
- Buna Pump Seal
Specifications
Temperature Range [Min] | -40 °F |
Washer Material | Carbon |
Seat Material | Ceramic |
Shaft Dia. | 1.625 in |
Metal Parts Material | Stainless Steel |
Spring Material | Stainless Steel |
Elastomers Material | Buna |
Seat O.D. | 2.375 in |
Seat Type | 3 |
Temperature Range [Max] | 225 °F |
Head Type | C |
Pressure | 200 psi |
Weight | 0.437 LB |