Product details
- 3/4" Shaft Dia
- 1.375" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
Specifications
Pressure | 200 psi |
Shaft Dia. | 0.75 in |
Elastomers Material | Buna |
Temperature Range [Min] | -40 °F |
Head Type | C |
Metal Parts Material | Stainless Steel |
Seat Material | Ni-Resist |
Spring Material | Stainless Steel |
Seat Type | 1 |
Temperature Range [Max] | 225 °F |
Seat O.D. | 1.375 in |
Washer Material | Carbon |
Weight | 0.187 LB |