- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type K
- Seat Type 1
- Buna Pump Seal
Seat O.D. | 1.875 in |
Pressure | 50 psi |
Seat Material | Ni-Resist |
Shaft Dia. | 1.25 in |
Head Type | K |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel |
Washer Material | Carbon |
Temperature Range [Max] | 225 °F |
Elastomers Material | Buna |
Seat Type | 1 |
Metal Parts Material | Stainless Steel |
Weight | 0.25 LB |