Skip to content Skip to navigation menu
US Tsubaki Inc.1008 13/16

1008 13/16

1008 13/16 BUSH W/KW
Item #105091588
  • Series 1008 Taper Lock Bushing, 0.8125 in Bore
US Tsubaki Inc.1008 13/16
    Shipment Options
  • Series 1008 Taper Lock Bushing, 0.8125 in Bore
Bolt Circle Dia. 1 21/64 in
Length Through Bore 7/8 in
Bore Size 0.8125 in
Bore Type Inch
Material Sintered Steel
Keyway Size 3/16 x 3/32
Bushing Series 1008
Weight 0.21 LB
EAN or UPC 97039387400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison