Skip to content Skip to navigation menu
US Tsubaki Inc.1108 9/16

1108 9/16

1108 9/16 BUSH W/KW
Item #105090876
  • Series 1108 Taper Lock Bushing, 0.5625 in Bore
US Tsubaki Inc.1108 9/16
    Shipment Options
  • Series 1108 Taper Lock Bushing, 0.5625 in Bore
Bolt Circle Dia. 1 29/64 in
Material Steel
Keyway Size 1/8 x 1/16
Bore Type Inch
Bushing Series 1108
Bore Size 0.5625 in
Length Through Bore 7/8 in
Weight 0.33 LB
EAN or UPC 97039387431
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison