Skip to content Skip to navigation menu
US Tsubaki Inc.1210 1 1/8

1210 1 1/8

Taper Lock Bushing
Item #101634695
  • Series 1210 Taper Lock Bushing, 1.125 in Bore
US Tsubaki Inc.1210 1 1/8
    Shipment Options
  • Series 1210 Taper Lock Bushing, 1.125 in Bore
Keyway Size 1/4 x 1/8
Material Sintered Steel
Bolt Circle Dia. 1 3/4 in
Bushing Series 1210
Length Through Bore 1 in
Bore Size 1.125 in
Bore Type Inch
Weight 0.49 LB
EAN or UPC 97039301789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison