Skip to content Skip to navigation menu


1210 11/16

1210-11/16 TL BUSH W/KEY

Item #105103587
each
    Shipment Options

Alternate Products

Product details

  • Series 1210 Taper Lock Bushing, 0.6875 in Bore

Specifications

Bushing Series 1210
Material Sintered Steel
Keyway Size 3/16 x 3/32
Bore Size 0.6875 in
Bolt Circle Dia. 1 3/4 in
Bore Type Inch
Length Through Bore 1 in
Weight 0.55 LB
EAN or UPC 97039387547
Close Compare List Open Compare List Toggle

Product Comparison