- Series 1210 Taper Lock Bushing, 0.750 in Bore
Material | Sintered Steel |
Length Through Bore | 1 in |
Bore Type | Inch |
Keyway Size | 3/16 x 3/32 |
Bolt Circle Dia. | 1 3/4 in |
Bushing Series | 1210 |
Bore Size | 0.750 in |
Weight | 0.55 LB |
EAN or UPC | 97039301758 |