Skip to content Skip to navigation menu
US Tsubaki Inc.1215 13/16

1215 13/16

1215 13/16 BUSH W/KW
Item #105103588
  • Series 1215 Taper Lock Bushing, 0.8125 in Bore
US Tsubaki Inc.1215 13/16
    Shipment Options
  • Series 1215 Taper Lock Bushing, 0.8125 in Bore
Bolt Circle Dia. 1 3/4 in
Length Through Bore 1 1/2 in
Bore Type Inch
Bore Size 0.8125 in
Material Steel
Keyway Size 3/16 x 3/32
Bushing Series 1215
Weight 0.7 LB
EAN or UPC 97039387639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison