Skip to content Skip to navigation menu
US Tsubaki Inc.1215 15/16

1215 15/16

1215-15/16 BUSH W/KW
Item #105105594
  • Series 1215 Taper Lock Bushing, 0.9375 in Bore
US Tsubaki Inc.1215 15/16
    Shipment Options
  • Series 1215 Taper Lock Bushing, 0.9375 in Bore
Keyway Size 1/4 x 1/8
Length Through Bore 1 1/2 in
Bolt Circle Dia. 1 3/4 in
Bore Type Inch
Material Steel
Bushing Series 1215
Bore Size 0.9375 in
Weight 0.6 LB
EAN or UPC 97039387653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison