- Series 1215 Taper Lock Bushing, 0.5625 in Bore
Length Through Bore | 1 1/2 in |
Keyway Size | 1/8 x 1/16 |
Bolt Circle Dia. | 1 3/4 in |
Bore Type | Inch |
Bushing Series | 1215 |
Material | Steel |
Bore Size | 0.5625 in |
Weight | 0.8 LB |
EAN or UPC | 97039387592 |
Length Through Bore | 1 1/2 in |
Keyway Size | 1/8 x 1/16 |
Bolt Circle Dia. | 1 3/4 in |
Bore Type | Inch |
Bushing Series | 1215 |
Material | Steel |
Bore Size | 0.5625 in |
Weight | 0.8 LB |
EAN or UPC | 97039387592 |