- Series 1310 Taper Lock Bushing, 1.1875 in Bore
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1310 |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Bore Size | 1.1875 in |
| Material | Steel |
| Bolt Circle Dia. | 1 7/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039387752 |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1310 |
| Length Through Bore | 1 in |
| Bore Type | Inch |
| Bore Size | 1.1875 in |
| Material | Steel |
| Bolt Circle Dia. | 1 7/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039387752 |