Skip to content Skip to navigation menu
US Tsubaki Inc.1310 15/16

1310 15/16

1310-15/16 BUSH W/KW
Item #105103166
  • Series 1310 Taper Lock Bushing, 0.9375 in Bore
US Tsubaki Inc.1310 15/16
    Shipment Options
  • Series 1310 Taper Lock Bushing, 0.9375 in Bore
Bolt Circle Dia. 1 7/8 in
Bushing Series 1310
Length Through Bore 1 in
Material Steel
Bore Size 0.9375 in
Keyway Size 1/4 x 1/8
Bore Type Inch
Weight 0.6 LB
EAN or UPC 97039387776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison