Product details
- #160 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
Specifications
Maximum Allowable Load | 12500 lb |
Chain No. | 160 |
Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
Material | Carbon Steel |
Side Bow | No |
Duty | Heavy |
No. of Strands Across | 1 |
Package Type | 10 Foot Box |
Roller Width | 1 1/4 in |
Chain Pitch | 2 in |
Width Between Roller Link Plates | 1.25 in |
ANSI No. | 160 |
Standard Type of Pin | Riveted |
Pin Material | Carbon Steel |
Pin Diameter | 0.562 in |
Average Tensile Strength | 60,630 lbf |
Rated Working Load | 12,500 lb |
Pins & Rollers | Standard |
Pin Overall Length | 2.851 in |
Chain Type | ANSI |
Link Plates Height | 1.898 in |
Self-Lubricating | No |
Link Plates Thickness | 0.281 in |
Chain Construction | Riveted |
Roller Dia. | 1 1/8 in |
Weight | 7.745 LB |
EAN or UPC | 97039177308 |
Compliance & Restrictions
-
Pre-Packed Quantities