Skip to content Skip to navigation menu
US Tsubaki Inc.1610 1 5/16

1610 1 5/16

Taper Lock Bushing
Item #105126377
  • Series 1610 Taper Lock Bushing, 1.3125 in Bore
US Tsubaki Inc.1610 1 5/16
    Shipment Options
  • Series 1610 Taper Lock Bushing, 1.3125 in Bore
Bushing Series 1610
Bolt Circle Dia. 2 1/8 in
Length Through Bore 1 in
Material Steel
Bore Size 1.3125 in
Bore Type Inch
Keyway Size 5/16 x 5/32
Weight 0.7 LB
EAN or UPC 97039387899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison