Skip to content Skip to navigation menu
US Tsubaki Inc.1610 13/16

1610 13/16

Taper Lock Bushing
Item #105105595
  • Series 1610 Taper Lock Bushing, 0.8125 in Bore
US Tsubaki Inc.1610 13/16
    Shipment Options
  • Series 1610 Taper Lock Bushing, 0.8125 in Bore
Material Steel
Bolt Circle Dia. 2 1/8 in
Bore Type Inch
Bore Size 0.8125 in
Bushing Series 1610
Length Through Bore 1 in
Keyway Size 3/16 x 3/32
Weight 0.7 LB
EAN or UPC 97039389367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison