
- Series 2012 Taper Lock Bushing, 1.5625 in Bore
Bore Size | 1.5625 in |
Bushing Series | 2012 |
Bore Type | Inch |
Keyway Size | 3/8 x 3/16 |
Length Through Bore | 1 1/4 in |
Bolt Circle Dia. | 2 5/8 in |
Material | Steel |
Weight | 1.2 LB |
EAN or UPC | 97039388186 |

Bore Size | 1.5625 in |
Bushing Series | 2012 |
Bore Type | Inch |
Keyway Size | 3/8 x 3/16 |
Length Through Bore | 1 1/4 in |
Bolt Circle Dia. | 2 5/8 in |
Material | Steel |
Weight | 1.2 LB |
EAN or UPC | 97039388186 |