Product details
- Backstopping Cam Clutch
- 1.85 in Outside Dia
- 18.75 mm Bore
- 45 ft lb Torque Capacity
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
Specifications
Bore Size [Min] | 0.7378 in |
Type | Backstopping |
Bore Size [Max] | 0.7383 in |
Inch/Metric | Inch |
Outside Dia. | 1.8500 in |
Torque | 45.0 ft lb |
Torque (Foot Pounds) | 45 |
Used With Reducer Model | TXT309B, TXT315B, TXT325B, TXT309A, TXT315A, TXT325A |
Weight | 0.57 LB |
EAN or UPC | 97039715937 |