
- Backstopping Cam Clutch
- 2.44 in Outside Dia
- 22.583 mm Bore
- 148 ft lb Torque Capacity
description
- The CA series backstops are designed to be an integral part of the reducer. The unique non-rollover style cams prevent damage to gears, shafts, and drive train. This extends the life of the reducer and other system components while also ensuring proper performance. The CA series backstops are drop-in replacements for Dodge® reducers. CA series backstops ship pre-lubricated.
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
Torque | 148.0 ft lb |
Used With Reducer Model | TXT409B, TXT415B, TXT425B, TXT409A, TXT415A, TXT425A |
Overall Width | 1.189 in |
Bore Size [Min] | 0.8881 in |
Keyway | Keyway on Outside Diameter |
Inch/Metric | Inch |
Type | Backstopping |
Series | CA |
Outside Dia. | 2.440 in |
Bore Size | 0.889 in |
Bore Size [Max] | 0.8891 in |
Weight | 1.37 LB |
EAN or UPC | 97039715944 |
