Product details
- Backstopping Cam Clutch
- 3.149 in Outside Dia
- 30.836 mm Bore
- 289 ft lb Torque Capacity
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
Specifications
Bore Size [Min] | 1.2140 in |
Torque (Foot Pounds) | 289 |
Used With Reducer Model | TXT509C, TXT515C, TXT525C, TXT509B, TXT515B, TXT525B, TXT509, TXT509A, TXT515, TXT515A, TXT525, TXT525A |
Torque | 289.0 ft lb |
Outside Dia. | 3.1490 in |
Type | Backstopping |
Bore Size [Max] | 1.2150 in |
Inch/Metric | Inch |
Weight | 2.71 LB |
EAN or UPC | 97039715968 |