Product details
- Backstopping Cam Clutch
- 3.149 in Outside Dia
- 32.931 mm Bore
- 281 ft lb Torque Capacity
features
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
- Direct drop-in design
Specifications
Inch/Metric | Inch |
Bore Size [Max] | 1.2965 in |
Type | Backstopping |
Torque | 281.0 ft lb |
Bore Size [Min] | 1.2955 in |
Outside Dia. | 3.1490 in |
Torque (Foot Pounds) | 281 |
Used With Reducer Model | TXT505A, TXT505, T15 |
Weight | 1.95 LB |
EAN or UPC | 97039715982 |