Skip to content Skip to navigation menu
US Tsubaki Inc.3030 3

3030 3

Taper Lock Bushing
Item #105032511
  • Series 3030 Taper Lock Bushing, 3.000 in Bore
US Tsubaki Inc.3030 3
    Shipment Options
  • Series 3030 Taper Lock Bushing, 3.000 in Bore
Bore Type Inch
Length Through Bore 3 in
Bushing Series 3030
Keyway Size 3/4 x 3/8
Bolt Circle Dia. 4 in
Material Steel
Bore Size 3.000 in
Weight 6.0 LB
EAN or UPC 97039389350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison