Skip to content Skip to navigation menu
US Tsubaki Inc.3535 3 5/16

3535 3 5/16

Taper Lock Bushing
Item #103145118
  • Series 3535 Taper Lock Bushing, 3.3125 in Bore
US Tsubaki Inc.3535 3 5/16
    Shipment Options
  • Series 3535 Taper Lock Bushing, 3.3125 in Bore
Bore Type Inch
Bore Size 3.3125 in
Bolt Circle Dia. 4.83 in
Bushing Series 3535
Length Through Bore 3 1/2 in
Keyway Size 7/8 x 1/4
Weight 11.0 LB
EAN or UPC 97039585165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison