Skip to content Skip to navigation menu


35B32SS

35B32SS 1/2 BORE

Item #101641479
each
    Shipment Options

Product details

  • Stainless Steel Sprockets
  • 35 Chain Size
  • 32 Number of Teeth
  • 4.0320" Outside Diameter
  • 3.826" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs

Specifications

No. of Strands Across 1
Sprocket Style B
Tooth Width 0.168 in
Bore Range 0.5 in
Pitch Diameter 3.826 in
Chain Pitch 0.375 in
Length Through Bore 1 in
Width Across Teeth 0.168 in
Outside Dia. 4.032 in
Hardened Teeth Without Hardened Teeth
Hub Dia. 2 1/4 in
No. of Teeth 32
Inch/Metric Inch
Chain No. 35
Material Stainless Steel
Hub Projection 0.832 in
Weight 0.5 LB
EAN or UPC 97039390660
Close Compare List Open Compare List Toggle

Product Comparison